Shop All Conduit Clamps & Hangers
Panduit
J-Hook, Size 3/4"
Mfr # JP75WP2B-L20
Zoro # G1184383
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category J-Hooks
- Material Nylon 6.6/Metal
- For Use With Powder Actuated Fasteners
- Color Black
- Includes Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75WP2B-L20
- Zoro # G1184383
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Overall Width (In.) | 1.9 |
Overall Length (In.) | 1.9 |
Overall Width (mm) | 48.3 |
Overall Height (In.) | 3.8 |
Overall Length (mm) | 48.3 |
Overall Height (mm) | 96.5 |
Max. Bundle Dia. (In.) | 0.75 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Purple (HS364-S10-PURPLE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (LC1D25G7)
- KH INDUSTRIES 16 AWG 16 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/16-25FT)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- RACO Parallel Clamp, Size 1" (2324PC)
- Panduit Conduit Clamps & Hangers