Shop All Conduit Clamps & Hangers
Panduit
J-Hook, Size 3/4"
Mfr # JP75W-L20
Zoro # G1188766
Sold in multiples of 50 for $119.50
$119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category J-Hooks
- Material Nylon 6.6
- Color Black
- Application Route High Performance Communication Cabling in Air Handling Spaces
- Maximum J-Hook Bundle Capacity 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JP75W-L20
- Zoro # G1188766
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Overall Height (mm) | 60.3 |
Overall Width (In.) | 1.8 |
Overall Height (In.) | 2.38 |
Overall Length (mm) | 45.7 |
Overall Length (In.) | 1.8 |
Overall Width (mm) | 45.7 |
Max. Bundle Dia. (In.) | 0.75 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrul, Insul, Twin, 2x12Awg, 12mm, Gry, PK100 (FTD81-12-C)
- COLEMAN CABLE 50 16/3 SJTW ORANGE OUTDOOR CORD (2308SW8803)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2C)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3W)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- CARLON 2-1/2In Pvc 2Hole Conduit Strap (E977KC-CAR)
- Panduit Conduit Clamps & Hangers