Shop All Conduit Clamps & Hangers
Panduit
J-Hook, Size 3/4"
Mfr # JP75SBC50RB-L20
Zoro # G1189432
product price: $5.29
/ea
Sold in multiples of 15 for $79.35
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category J-Hooks
- Material Nylon 6.6/Metal
- For Use With Flanges
- Includes Screw-On Beam Clamp
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75SBC50RB-L20
- Zoro # G1189432
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Overall Width (mm) | 82.2 |
Overall Width (In.) | 3.24 |
Overall Length (mm) | 82.2 |
Overall Height (In.) | 4.63 |
Overall Length (In.) | 3.24 |
Overall Height (mm) | 117.8 |
Max. Bundle Dia. (In.) | 0.75 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQB Series 30A, 1 Pole, 120/240V AC (THHQB1130)
- LIEBERT CONTACTOR 2530AMP 3POLE 24V (E-0110S)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- GARDNER BENDER SPLIT BOLT COPPER 8-4AWG (GBIK-4)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- Panduit Conduit Clamps & Hangers