Shop All Conduit Clamps & Hangers
Panduit
J-Hook, Size 2" Capacity
Mfr # JP2DW-L20
Zoro # G1180926
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category J-Hooks
- Material Nylon 6.6
- For Use With #12 Wire and Threaded Rod
- Color Black
- Includes Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JP2DW-L20
- Zoro # G1180926
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Overall Height (mm) | 152.9 |
Overall Length (In.) | 3.7 |
Overall Width (In.) | 3.7 |
Overall Length (mm) | 92.9 |
Overall Width (mm) | 92.9 |
Overall Height (In.) | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Plug In Sealed Pigtail (68680)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H012LS02-15/15#-NSR)
- APPLETON ELECTRIC Hazardous Location Cover, No Openings (ESKB-BQ)
- RACO Electrical Box Cover, Rectangle, 1 Gang, Rectangular, Galvanized Zinc, Duplex Receptacle (864)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- L.H. DOTTIE L.H. Dottie 3/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH75BSS)
- Panduit Conduit Clamps & Hangers