Shop All Conduit Clamps & Hangers
Panduit
J-Hook, Size 2" Capacity
Mfr # JP2CMB-L20
Zoro # G1186474
product price: $5.15
/ea
Sold in multiples of 15 for $77.25
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category J-Hooks
- Material Nylon 6.6
- Color Black
- Includes Ceiling Mount Bracket
- Application Route High Performance Communication Cabling in Air Handling Spaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2CMB-L20
- Zoro # G1186474
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Overall Width (In.) | 5.8 |
Overall Height (In.) | 4.8 |
Overall Length (In.) | 5.8 |
Overall Height (mm) | 120.7 |
Overall Width (mm) | 147.3 |
Overall Length (mm) | 147.3 |
Max. Bundle Dia. (In.) | 2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Electric Timer 120 Minute 120 Vac (611245)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21261CB0)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, Not Rated, Bolt-On (ACK-175)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N Series, 20 A (CBT-20N)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- L.H. DOTTIE L.H. Dottie 1'' One Hole Pipe Strap, 100PK (HW100)
- Panduit Conduit Clamps & Hangers