Shop All Conduit Clamps & Hangers
Panduit
J-Hook, Size 1.31" Capacity
Mfr # JP131W-L20
Zoro # G1192458
product price: $3.15
/ea
Sold in multiples of 20 for $63.00
$63.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category J-Hooks
- Material Nylon 6.6
- Color Black
- Application Route High Performance Communication Cabling in Air Handling Spaces
- Category 6 Cable Capacity 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP131W-L20
- Zoro # G1192458
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Overall Width (mm) | 59.9 |
Overall Height (mm) | 84.6 |
Overall Length (In.) | 2.36 |
Overall Length (mm) | 59.9 |
Overall Width (In.) | 2.36 |
Overall Height (In.) | 3.33 |
Max. Bundle Dia. (In.) | 1.31 in |
Details
Item | J-Hook |
Sub-Category | J-Hooks |
Material | Nylon 6.6 |
Color | Black |
Application | Route High Performance Communication Cabling in Air Handling Spaces |
Category 6 Cable Capacity | 25 |
Category 5e Cable Capacity | 29 |
Static Load Capacity (lb) | 25 |
Support Type | J-PRO J-Hook System |
Category 6A Cable Capacity | 15 |
Static Load Capacity (kg) | 11.3 |
Mount Method | Wall Mount |
Product Type | J-Pro Cable Support |
Maximum J-Hook Bundle Capacity | 33.34 |
Sub Brand | StrongHold™ |
Standards Met | UL, cULus Listed, RoHS Compliant |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R BK (HBL2613BK)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-240A)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 250V AC, L15-30P, Screw Terminal, Reversed Service (HBL2725SWR)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (21RJ51)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- HALEX 1 Hole Strp 3/8 in. 10PK (26211)
- Panduit Conduit Clamps & Hangers