Shop All Conduit Clamps & Hangers
Panduit
J-Hook, Size 1.31" Capacity
Mfr # JP131DW-L20
Zoro # G1193158
product price: $5.19
/ea
Sold in multiples of 15 for $77.85
$77.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category J-Hooks
- Material Nylon 6.6/Metal
- For Use With #12 Wire and Threaded Rod
- Color Black
- Includes Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP131DW-L20
- Zoro # G1193158
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Overall Height (mm) | 126.4 |
Overall Width (mm) | 62.8 |
Overall Length (mm) | 62.8 |
Overall Width (In.) | 2.5 |
Overall Length (In.) | 2.5 |
Overall Height (In.) | 5 |
Max. Bundle Dia. (In.) | 1.31 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, GR (52PL4G3XB)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- REMINGTON INDUSTRIES 24 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2403-100)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 277V AC (9070T250D4)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- RACO Parallel Clamp, Size 1" (2324PC)
- Panduit Conduit Clamps & Hangers