Shop All Conduit Clamps & Hangers
Panduit
J-Hook, Size 1.31" Capacity
Mfr # JP131CMB-L20
Zoro # G1188933
product price: $5.15
/ea
Sold in multiples of 15 for $77.25
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category J-Hooks
- Material Nylon 6.6/Metal
- Color Black
- Includes Ceiling Mount Bracket
- Application Route High Performance Communication Cabling in Air Handling Spaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP131CMB-L20
- Zoro # G1188933
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Overall Width (In.) | 4.6 |
Overall Height (mm) | 86.2 |
Overall Width (mm) | 117.2 |
Overall Length (mm) | 117.2 |
Overall Length (In.) | 4.6 |
Overall Height (In.) | 3.4 |
Max. Bundle Dia. (In.) | 1.31 in |
Details
Item | J-Hook |
Sub-Category | J-Hooks |
Material | Nylon 6.6/Metal |
Color | Black |
Includes | Ceiling Mount Bracket |
Application | Route High Performance Communication Cabling in Air Handling Spaces |
Category 5e Cable Capacity | 29 |
Static Load Capacity (lb) | 25 |
Category 6 Cable Capacity | 25 |
Maximum J-Hook Bundle Capacity | 33.34 |
Support Type | J-PRO J-Hook System |
Category 6A Cable Capacity | 15 |
Mount Method | Ceiling Mount |
Static Load Capacity (kg) | 11.3 |
Product Type | J-Pro Cable Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-10)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- Panduit Conduit Clamps & Hangers