Shop All Conduit Clamps & Hangers
Panduit
J-Hook Hammer-On Beam Clamp, Size 5/16"-1/2" Flange Thickness
Mfr # JP2HBC50RB-L20
Zoro # G1188705
product price: $7.55
/ea
Sold in multiples of 10 for $75.50
$75.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Nylon 6.6/Metal
- For Use With Flanges
- Includes Hammer-on Beam Clamp
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2HBC50RB-L20
- Zoro # G1188705
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Overall Length (In.) | 4.7 |
Overall Length (mm) | 118.7 |
Overall Height (In.) | 6.4 |
Overall Width (mm) | 118.7 |
Overall Height (mm) | 162.8 |
Overall Width (In.) | 4.7 |
Max. Bundle Dia. (In.) | 2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWRTR)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- RACO Sealing Washer, 11/64" L, 1" (2454)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- L.H. DOTTIE L.H. Dottie 3/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH75BSS)
- Panduit Conduit Clamps & Hangers