Shop All Cable Supports
Panduit
J Hook, Drop Wire, 2 In, PK10
Mfr # JP2DW-L2
Zoro # G2137861
product price: $60.35
/pk 10, $6.04/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wire, Threaded Rod
- Wire Size #12
- Color Red
- Max. Load Capacity 55 lb
- Max. Cable Capacity 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2DW-L2
- Zoro # G2137861
- UPC # 074983013395
- Country of Origin United States
- Category Cable Supports
Dimensions
Wire Size | #12 |
Rod Dia. | 3/8 in |
Max. Bundle Dia. | 2 in |
Overall Height (In.) | 6 |
Overall Length (mm) | 92.9 |
Overall Length (In.) | 3.7 |
Overall Width (mm) | 92.9 |
Overall Width (In.) | 3.7 |
Overall Height (mm) | 152.9 |
Description
J-Hook, Mounting Location Threaded Rod, Wire, Color Red, Max. Load Capacity 55 lb, Max. Bundle Dia. 2 in, Material Nylon 6/6, Clip, Rod Dia. 3/8 in, Wire Size #12, Includes Locking Latch Yes, Description/Special Features Route High Performance Communication Cabling in Air Handling Spaces, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- FESTO Proximity Sensor SMEO-1-LED-230-K5-B (SMEO-1-LED-230-K5-B)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SCO3V03)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A, Reversing: No (LC1D40AB7)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- Panduit Cable Supports