Shop All Cable Supports
Panduit
J Hook, Drop Wire, 2 In, PK10
Mfr # JP2DW-L
Zoro # G2207947
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wire, Threaded Rod
- Wire Size #12
- Color Gray
- Max. Load Capacity 55 lb
- Max. Cable Capacity 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JP2DW-L
- Zoro # G2207947
- UPC # 074983101108
- Country of Origin United States
- Category Cable Supports
Dimensions
Wire Size | #12 |
Rod Dia. | 3/8 in |
Max. Bundle Dia. | 2 in |
Details
Item | J-Hook |
Mounting Location | Wire, Threaded Rod |
Color | Gray |
Max. Load Capacity | 55 lb |
Max. Cable Capacity | 2 in |
Material | Nylon 6/6 |
Mounting Type | Attaches to #12 Drop Wire or up to 3/8" Threaded Rod |
Description/Special Features | Route High Performance Communication Cabling in Air Handling Spaces |
Standards | TIA/EIA 569 Compliant, UL 2043 |
Includes Locking Latch | Yes |
Attachment Style | Clip |
Description
J-Hook, Mounting Location Threaded Rod, Wire, Color Gray, Max. Load Capacity 55 lb, Max. Bundle Dia. 2 in, Material Nylon 6/6, Clip, Rod Dia. 3/8 in, Wire Size #12, Includes Locking Latch Yes, Description/Special Features Route High Performance Communication Cabling in Air Handling Spaces, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL300-50-0)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14BUB32BH)
- EATON Cutler-Hammer Thermal Unit, 4.04 to 4.40A (FH30)
- SIEMENS Fuse Kit, 240VAC, 600A, T Class (HT26A)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- NATIONAL HARDWARE Hook And Eye Closure Ss (N348-409)
- Panduit Cable Supports