Shop All Cable Supports
Panduit
J Hook, Drop Wire, 0.75 In, PK10
Mfr # JP75DW-L20
Zoro # G3194012
product price: $55.35
/pk 10, $5.54/ea
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Location Wire, Threaded Rod
- Wire Size #12
- Color Black
- Max. Load Capacity 10 lb
- Max. Cable Capacity 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75DW-L20
- Zoro # G3194012
- UPC # 074983440221
- Country of Origin United States
- Category Cable Supports
Dimensions
Wire Size | #12 |
Rod Dia. | 3/8 in |
Max. Bundle Dia. | 3/4 in |
Overall Height (mm) | 105.2 |
Overall Width (mm) | 47.8 |
Overall Length (In.) | 1.88 |
Overall Height (In.) | 4.14 |
Overall Length (mm) | 47.8 |
Overall Width (In.) | 1.88 |
Description
J-Hook, Mounting Location Threaded Rod, Wire, Color Black, Max. Load Capacity 10 lb, Max. Bundle Dia. 3/4 in, Material Nylon 6/6, Clip, Rod Dia. 3/8 in, Wire Size #12, Includes Locking Latch No, Description/Special Features Bend Radius Control, Smooth Pulling Surface, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOSA M12 male 0° X coded (IDC), GBit Ethernet (7000-21101-0000000)
- 3M 22-18 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG18-6FBX)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 3/4In Max Cap (BCH12-E-2-4)
- Panduit Cable Supports