Shop All Cable Supports
Panduit
J Hook, Drop Wire, 0.75 In, PK10
Mfr # JP75DW-L2
Zoro # G2831421
product price: $31.59
/pk 10, $3.16/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wire, Threaded Rod
- Wire Size #12
- Color Red
- Max. Load Capacity 10 lb
- Max. Cable Capacity 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75DW-L2
- Zoro # G2831421
- UPC # 074983013357
- Country of Origin United States
- Category Cable Supports
Dimensions
Wire Size | #12 |
Rod Dia. | 3/8 in |
Max. Bundle Dia. | 3/4 in |
Details
Item | J-Hook |
Mounting Location | Wire, Threaded Rod |
Color | Red |
Max. Load Capacity | 10 lb |
Max. Cable Capacity | 3/4 in |
Material | Nylon 6/6 |
Mounting Type | Attaches to #12 Drop Wire or up to 3/8" Threaded Rod |
Standards | TIA/EIA 569 Compliant, UL 2043 |
Description/Special Features | Route High Performance Communication Cabling in Air Handling Spaces |
Attachment Style | Clip |
Includes Locking Latch | No |
Description
J-Hook, Mounting Location Threaded Rod, Wire, Color Red, Max. Load Capacity 10 lb, Max. Bundle Dia. 3/4 in, Material Nylon 6/6, Clip, Rod Dia. 3/8 in, Wire Size #12, Includes Locking Latch No, Description/Special Features Route High Performance Communication Cabling in Air Handling Spaces, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- LEVITON Circuit Breaker, 25A, 1 Pole, 120V AC (LB125-GS)
- SCHNEIDER ELECTRIC D40A To D65A Varistor 110250Vac/Dc Suppr (LAD4V3U)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- STINGER Cap Staple 3/8X3/8 In 2016Ct (136420)
- Panduit Cable Supports