Shop All Wire Markers
Panduit
Iso Lbl, Risk Of Dngr Sym, .5, Bl/yl, PK10
Mfr # PESW-A-9Y
Zoro # G0257081
product price: $40.99
/pk 10, $4.10/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend CAUTION - GENERAL WARNING, RISK OF DANGER
- Color Black on Yellow
- Material Vinyl
- Temp. Range -40°F to 176°F
- Label Type Pre-Printed, Write-On, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PESW-A-9Y
- Zoro # G0257081
- UPC # 7498343077
- Country of Origin United States
- Category Wire Markers
Details
Item | Warning Symbol Label |
Legend | CAUTION - GENERAL WARNING, RISK OF DANGER |
Color | Black on Yellow |
Material | Vinyl |
Temp. Range | -40°F to 176°F |
Label Type | Pre-Printed, Write-On, Adhesive |
Description
Iso Lbl,Risk Of Dngr Sym,.5,Bl/yl,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Diesel Fuel Only, Landscape (OS-DS-A-710-L-2060)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OBL1-13)
- 212 PERFORMANCE MIG Welding Gloves, Grade A Leather Blend Palm, 2XL, PR (ARCMIG-00-012)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWHLG002500)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VXM-BK)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- PANDUIT P1cass, Hs, Tubing, 8ft X.25", Wh (H000X025H1C)
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X075VAM)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- Panduit Wire Markers