Shop All Wire Markers
Panduit
Iso Lbl, Eltrc Shk Sym, .5, Bl/yl, PK10
Mfr # PESW-A-1Y
Zoro # G0425614
product price: $33.85
/pk 10, $3.39/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend CAUTION - RISK OF ELECTRIC SHOCK
- Color Black on Yellow
- Material Vinyl
- Temp. Range -40°F to 176°F
- Label Type Pre-Printed, Write-On, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PESW-A-1Y
- Zoro # G0425614
- UPC # 7498343065
- Country of Origin United States
- Category Wire Markers
Details
Item | Warning Symbol Label |
Legend | CAUTION - RISK OF ELECTRIC SHOCK |
Color | Black on Yellow |
Material | Vinyl |
Temp. Range | -40°F to 176°F |
Label Type | Pre-Printed, Write-On, Adhesive |
Description
ISO warning symbol, 0.50" (13.0mm) triangle width, caution - risk of electric shock symbol, vinyl adhesive, black/yellow, 10 markers/card, 10 cards/package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Remote Handle, for Twinline Hose (10565)
- TINGLEY Size 9 Men's Steel Rubber Boot, Black (MB816B)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-PODG-04-L)
- DEADON Knee Pads, Gel, No Rock (HDP223186)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- PANDUIT W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg (PCMB-16)
- PANDUIT P1 Cassette, Self-Lam Label, Vinyl, 1.00" W x 1.60" H, S100X160VAC (S100X160VAC)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VPM-BK)
- PANDUIT ThermTrans, Self-Lam Label, Vinyl, 1.00" W x, S100X225VATY, PK 5000 (S100X225VATY)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- Panduit Wire Markers