Shop All Wire Markers
Panduit
Iso Lbl, Eltrc Shk Sym, 1, Bl/yl, PK10
Mfr # PESW-B-1Y
Zoro # G0418221
product price: $41.75
/pk 10, $4.18/ea
$41.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend CAUTION - RISK OF ELECTRIC SHOCK
- Color Black on Yellow
- Material Vinyl
- Temp. Range -40°F to 176°F
- Label Type Pre-Printed, Write-On, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PESW-B-1Y
- Zoro # G0418221
- UPC # 7498343089
- Country of Origin United States
- Category Wire Markers
Details
Item | Warning Symbol Label |
Legend | CAUTION - RISK OF ELECTRIC SHOCK |
Color | Black on Yellow |
Material | Vinyl |
Temp. Range | -40°F to 176°F |
Label Type | Pre-Printed, Write-On, Adhesive |
Description
Iso Lbl,Eltrc Shk Sym,1,Bl/yl,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2076-S (7))
- BRADY Wire Markers, Legend 4, Black/White, PK25, HH-4-PK (HH-4-PK)
- ONGUARD Chemtex Bib Overall, Green, 2XL (7105000)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T050X000YKM-BK)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- Panduit Electrical Labels