Shop All Voltage Detectors
Panduit
Insulation Piercing Connection Kit
Mfr # VS-CKP4-000
Zoro # G7592987
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 0 to 600V AC
- Audible Alert No
- Flashlight No
- On/Off Switch No
- Length 1-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # VS-CKP4-000
- Zoro # G7592987
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Length | 1-15/16" |
Depth | 1-15/16" |
Width | 1-15/16" |
Manufacturers Warranty Length | 1 yr. |
For Wire Size | 14 to 3/0 AWG |
Description
Insulation Piercing Connection Kit, Application Terminate AVT Sensor Leads, Compatible with Brand VeriSafe, Compatible with Manufacturer Model Number VS-AVT-C02-L03, VS-AVT-C08-L10, Features Kit for Tapping 4 to 3/0 AWG Conductors, Terminate Two Taps with a Single Connector, For Use With Absence of Voltage Testers, For Voltage Range 0 to 600V AC/DC, Includes (3) Connectors, (3) Ferrules, Material Polyamide, Maximum Operating Temperature 194 Degrees F, Product Type Insulation Piercing Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Ceramc Fuse F/A Gda 6.3A (60671)
- CONTROL CO 11-2/5" Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (4354)
- NOSHOK Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 60 inH2O vac, 1/4 NPT Male Bottom Conn (25-200-60-inH2O-vac)
- WAHL Pressure Gauge, 0 to 6 psi, 3/4 in MNPT, Steel, Painted Black (40KBDLA6#Hg)
- PANDUIT Insulation Piercing Connection Kit (VS-CKP14-6)
- PANDUIT Absence of Voltage Tester, 0 to 600V AC, LED Indication (VS-AVT-C02-L03)
- PANDUIT Absence of Voltage Tester, 0 to 600V AC, LED Indication (VS-AVT-C08-L10)
- HDE Extension Handle, For Use with LV-5 (LV-EH)
- FLUKE Voltage Detector, 90 to 600V AC, 5 1/2 in Length, Visual Indication, CAT IV 600V Safety Rating (Fluke-LVD2)
- KLEIN TOOLS Electronic AC/DC Voltage Tester 12 to 240V AC, 1.5 to 24V DC (ET40)
- TEST PRODUCTS INTERNATIONAL AC Volt Test, 50-1.000V, w/Visual Alert (50)
- Panduit Voltage Detectors