Shop All Voltage Detectors
Panduit
Insulation Piercing Connection Kit
Mfr # VS-CKP14-6
Zoro # G7593014
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 0 to 600V AC
- Audible Alert No
- Flashlight No
- On/Off Switch No
- Length 1-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # VS-CKP14-6
- Zoro # G7593014
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Length | 1-13/16" |
Depth | 1-11/16" |
Width | 1-9/16" |
Manufacturers Warranty Length | 1 yr. |
For Wire Size | 14 to 3/0 AWG |
Description
Insulation Piercing Connection Kit, Application Terminate AVT Sensor Leads, Compatible with Brand VeriSafe, Compatible with Manufacturer Model Number VS-AVT-C02-L03, VS-AVT-C08-L10, Features Kit for Tapping 14 to 6 AWG Conductors, Terminate Two Taps with a Single Connector, For Use With Absence of Voltage Testers, For Voltage Range 0 to 600V AC/DC, Includes (3) Connectors, (3) Ferrules, Material Polyamide, Maximum Operating Temperature 194 Degrees F, Product Type Insulation Piercing Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Chef Timer/Stopwatch (5816N)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1PSG4)
- TRACEABLE Channel Timer, CountDown, CountUp, 100hr (5665)
- DWYER INSTRUMENTS Pressure Gauge, 0.25In to 0 to 0.25In H2O (A3300-0)
- PANDUIT Absence of Voltage Tester, 0 to 600V AC, LED Indication (VS-AVT-C02-L03)
- PANDUIT Insulation Piercing Connection Kit (VS-CKP4-000)
- PANDUIT Absence of Voltage Tester, 0 to 600V AC, LED Indication (VS-AVT-C08-L10)
- MILWAUKEE TOOL Auto Voltage/Continuity Tester W/ Resistance (2213-20)
- SPERRY INSTRUMENTS Non-Contact Volt Detector Adjustable (VD6509)
- SPERRY DETECTOR ADJ VOLTAGE (VD6509)
- HDE V-Watch Personal Volt Detector, 2400VAC (VW-20H)
- Panduit Voltage Detectors