Shop All Ferrules
Panduit
Insulated Ferrules on Mini-Reel, single
Mfr # FSD75-8-K
Zoro # G2857376
product price: $185.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Overall Length 0.57 in
- Max. Temp. 105°C
- Material Copper
- Finish Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.57 in |
Inside Dia. | 0.04 in |
Outside Diameter Inches | 0.06 in |
Details
Item | Covered Single Wire Ferrule on Reel |
Wire Range | 20 AWG |
Max. Temp. | 105°C |
Material | Copper |
Finish | Tin-Plated |
Color | White |
Standards | DIN 46228 Part 4, CSA C22.2 No. 291-14, cULus E472545 |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees Celsius |
Min Operating Temperature | -51 degrees Celsius |
Description
Insulated Ferrules on Mini-Reel, single wire, 20 AWG (0.50mm2), 0.31 (8.0mm) pin length, white DIN end sleeve.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE5)
- POWERZONE Cord Dryer Indr 10/4X4Ft Black (ORD100404)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV10-250FIB-Q)
- OMRON Push Buttn Cntrol Station, 1NC, Mshrm Head (A22EM02B)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, Ins, Shtct, 12Awg, 10mm, Gry, PK100 (FSDXL81-10-C)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 3/8in., PK500 (FSD73-6-D)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- PANDUIT Ferrule, 8 AWG, Non-Insul, 15/32in., PK500 (F83-12-D)
- PROSKIT Wire Ferrule Crimper, Square Crimp, AWG (CP-462G)
- Panduit Ferrules