Shop All Ferrules
Panduit
Insulated Ferrule, single wire, 1 AWG (5
Mfr # FSD87-25-Q
Zoro # G2861740
product price: $78.99
/pk 25, $3.16/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1 AWG
- Overall Length 1.61 in
- Max. Temp. 105°C
- Color Blue
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.61 in |
Inside Dia. | 0.41 in |
Length | 1.6" |
Details
Item | Covered Single Wire Ferrule |
Wire Range | 1 AWG |
Max. Temp. | 105°C |
Color | Blue |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Material | Copper |
Finish | Tin-Plated |
Product Material | Copper, Polypropylene |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Type | Electric Wire Ferrule |
Product Color | Blue |
Product Name | Electric Wire Ferrule |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Description
Insulated Ferrule, single wire, 1 AWG (50.0mm2), .98(25.0mm) pin length, blue DIN end sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch W/Lite Sp 15A Wht (05226-0WS)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 30A, 250V AC, Indicating (TR30RID)
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/2" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-500SP-BLACK)
- PANDUIT Ferrule, Insul, 4 Awg, 31mmlong, Yl, PK50 (FSD85-18-L)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- PANDUIT Ferrule, 14 AWG, PP, 5/8in., PK500 (FSD80-12-D)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 3/16 (B7675344/B7675444)
- Panduit Ferrules