Shop All Ferrules
Panduit
Insul Ferrules on Mini-Reel, Yllw Sleeve, #24 AWG, FSD73-8-K, PK 1000
Mfr # FSD73-8-K
Zoro # G2861810
product price: $205.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 24 AWG
- Overall Length 0.57 in
- Max. Temp. 105°C
- Color Yellow
- Finish Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.57 in |
Inside Dia. | 0.03 in |
Length | 0.5" |
Outside Diameter Inches | 0.05 in |
Details
Item | Covered Single Wire Ferrule |
Wire Range | 24 AWG |
Max. Temp. | 105°C |
Color | Yellow |
Finish | Tin-Plated |
Material | Copper |
Standards | DIN 46228 Part 4, CSA C22.2 No. 291-14 |
Product Material | Polypropylene, Copper |
Product Name | Electric Wire Ferrule |
Product Color | Yellow |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Class | Wire Termination |
Min Operating Temperature | -51 degrees Celsius |
Max Operating Temperature | 105 degrees Celsius |
Description
Insulated Ferrules on Mini-Reel, Yellow Sleeve, #24 AWG (0.25mm2) Wire Size, 0.31 (8.0 mm) Pin Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 100 (36J133)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C68T5)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-201)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO2401021)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- PANDUIT Ferrule, Non-Insul, 8 Awg, 18mm Len, PK500 (F83-18-D)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- PANDUIT Ferrul, Insul, Twin, 2x12Awg, 12mm, Gry, PK100 (FTD81-12-C)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- Panduit Ferrules