Shop All Cable Tie Tools
Panduit
Installation Tool, Ms Strap, Lever Longe
Mfr # BT2HTI
Zoro # G904860288
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Width 4.05
- Tension Adjustment Method - Cable Tie Tool Controlled Tension
- Color Black
- Width 4.05 in
- Overall Length 7.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BT2HTI
- Zoro # G904860288
- UPC # 61305617234
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Cable Tie Width | 4.05 |
Width | 4.05 in |
Overall Length | 7.64 in |
Overall Height | 6.94 |
Height | 6.94 in |
Maximum Compatible Strap Width (mm) | 16 |
Minimum Compatible Strap Width (mm) | 9.5 |
Overall Height (mm) | 176 |
Overall Width (mm) | 103 |
Overall Height (In.) | 6.94 |
Maximum Compatible Strap Width (In.) | 0.625 |
Overall Length (In.) | 7.64 |
Overall Length (mm) | 194 |
Overall Width (In.) | 4.05 |
Minimum Compatible Strap Width (In.) | 0.375 |
Details
Tension Adjustment Method - Cable Tie Tool | Controlled Tension |
Color | Black |
For Use With | Panduit's Buckle Strap Cleats with MS75 Buckles |
Application | Installation tool for MS75 strapping |
Cut Off Type | Manual |
Tension Type | Controlled Tension |
Tool Type | Manual |
Product Type | Strapping Tool |
Product Class | Wire Routing, Management & Protection |
Description
Installation Tool for use with Panduit Buckle Strap Cleats. For use with MS75 Buckles. Tensions, Cuts Strapping and Secures the Buckle Tab. Lever Cut Off.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TTW00180)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible, Main Lug, 3 Phase (NF430L4)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS44B 9001KA1)
- PANDUIT Cable Tie Gun, Std., 200 to 600 lb., SS (GS4MT-E)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- PANDUIT Blade Kit, Gs2b, Gs2bl, Ppts Tools (K2-BLD2)
- PANDUIT Stainless Steel Tie Installation Tool (RT2HT)
- K-TOOL INTERNATIONAL Tightening Tool, Nylon Tie (KTI-76000)
- Panduit Cable Tie Tools