Shop All Cable Tie Tools
Panduit
Installation Tool, MLT Ties, Lever Cut O
Mfr # ST4MT
Zoro # G2780114
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 8.2 in
- Width 1.81 in
- For Use With Uncoated HTMLT/ EH Pan-Steel Cable Ties
- Application Installation tool for HTMLT stainless steel cable ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ST4MT
- Zoro # G2780114
- UPC # 61305601553
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Overall Length | 8.2 in |
Width | 1.81 in |
Height | 6.54 in |
Overall Height (In.) | 6.54 |
Overall Width (mm) | 46 |
Overall Height (mm) | 166.2 |
Overall Width (In.) | 1.81 |
Maximum Compatible Strap Width (In.) | 0.5 |
Overall Length (mm) | 208.3 |
Maximum Compatible Strap Width (mm) | 12.7 |
Overall Length (In.) | 8.2 |
Details
Color | Black |
For Use With | Uncoated HTMLT/ EH Pan-Steel Cable Ties |
Application | Installation tool for HTMLT stainless steel cable ties |
Cut Off Type | Manual |
Tool Type | Manual cut-off |
Product Type | Stainless Steel HTMLT Cable Tie Tool |
Tension Type | Controlled Tension |
Product Class | Wire Routing, Management & Protection |
Description
Installation Tool, MLT Ties, Lever Cut Off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T108)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- OMRON Industrial Snap Action Switch, Hinge, Lever, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV21-B)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- PANDUIT Cable Tie Tool, Gray (STHV)
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- KABLE KONTROL Kable Kontrol® Heavy Duty Zip Tie Tension and Cutting Tool - Red Metal Body (CTG03-Red)
- Panduit Cable Tie Tools