Shop All Cable Supports
Panduit
Installation Tool, MLT Ties, Controlled
Mfr # RT2HTN
Zoro # G3036278
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 4.04 in
- For Use With Coated and Uncoated Pan-Steel Cable Ties and Strapping
- Application Installation tool for stainless steel cable ties
- Overall Length 7.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RT2HTN
- Zoro # G3036278
- UPC # 7498310901
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 4.04 in |
Overall Length | 7.07 in |
Overall Length (In.) | 7.07 |
Overall Width (In.) | 4.04 |
Overall Width (mm) | 103 |
Overall Length (mm) | 180 |
Details
Color | Black |
For Use With | Coated and Uncoated Pan-Steel Cable Ties and Strapping |
Application | Installation tool for stainless steel cable ties |
Product Type | Installation tool |
Product Class | Wire Routing, Management & Protection |
Description
Installation Tool, MLT Ties, Controlled Tension EH & SH Cross Section
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- SOUTHWIRE Thermostat Cable, 250ft, 0.16 Diameter, CL2 (552060407)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP35)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- GARDNER BENDER Staple, 18 in W Crown, Steel (MSB-1540)
- Panduit Cable Supports