Shop All Raceway Fittings
Panduit
Inside Corner, Off White, PVC, Elbows
Mfr # T70ICIW
Zoro # G1124794
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With T70B Raceways
- Material PVC
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T70ICIW
- Zoro # G1124794
- UPC # 074983630684
- Country of Origin Netherlands
- Category Raceway Fittings
Dimensions
Width | 3 1/2 in |
Height | 4 in |
Length | 3 1/2 in |
Length (Straight Wireway) | 3.5 in |
For Raceway Width | 4 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 4 in |
Length (In.) | 3.5 |
For Raceway Width x Height | 4 1/16 in x 1 25/32 in |
Overall Width | 3 1/2 in |
Raceway Width | 4 in |
Raceway Height | 1 3/4 in |
Height (In.) | 4.07 |
Overall Length | 3 1/2 in |
For Raceway Height | 1 3/4 in |
Width (In.) | 4.42 |
Overall Length (m) | 0.1 |
Overall Width (In.) | 3.5 |
Overall Length (ft.) | 0.29 |
Overall Height (In.) | 4.07 |
Overall Width (mm) | 88.9 |
Overall Height (mm) | 103.4 |
Description
Inside Corner, Series T-70, For Raceway Height 1 3/4 in, For Raceway Width 4 in, For Raceway Width x Height 4 1/16 in x 1 25/32 in, Material PVC, Color Off White, Mounting Style Snap On, Compatible with Product Type T70B Raceways, Features Workstation Outlet Center (TM) Offset Box, Includes (1) Inside Corner, Mounting Hole Diameter 1/4 in, Overall Height 4 in, Overall Length 3 1/2 in, Overall Width 3 1/2 in, Standards CE Compliant, UL Listed, UL 5A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ10513H7)
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Black (C1.5BL6)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 1 Pole, 120/240V AC (QOU160)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5WH-X)
- PANDUIT Deep Junction Box, Off White, Boxes (JBP2DIW)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- GAMPAK SERVICE ENTRANCE ELBW 1"" (02-51027)
- Panduit Raceways