Shop All Electrical Raceways
Panduit
Inscnrftg, Bndrds, Lowv, Abs, 2.11", Iw, PK10
Mfr # ICFC5IW-X
Zoro # G0415780
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material ABS
- Length 2.11"
- Width 1.11"
- Height 2.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ICFC5IW-X
- Zoro # G0415780
- UPC # 7498355651
- Country of Origin Costa Rica
- Category Electrical Raceways
Dimensions
Length | 2.11" |
Width | 1.11" |
Height | 2.11" |
Overall Height (In.) | 2.11 |
Overall Width (In.) | 1.11 |
Overall Length | 2.11 in |
Overall Height (mm) | 53.6 |
Overall Length (In.) | 2.11 |
Overall Width (mm) | 28.2 |
Overall Length (mm) | 53.6 |
Details
Item | Inscnrftg,Bndrds,Lowv,Abs,2.11",Iw,PK10 |
Color | Off White |
Material | ABS |
For Use With | LD5,LDPH5,LDS5 |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Fitting Type | Inside Corner |
Raceway Type | Low Voltage |
Product Type | Cable Routing |
Mount Method | Snap-On |
Cable Manager Type | Corner Fitting |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Product Name | Cable Raceway Corner Fitting |
Product Color | Off White |
Product Class | Wire Routing, Management & Protection |
Description
Inside corner fitting for use with LD5, LDPH5, and LDS5 raceway, Off White, ABS, Length 2.11 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 8ft (P006-008-13A)
- HUBBELL 4 Wire Industrial Straight Blade Plug 120/208VAC 60A (HBL7303C)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, White, 1' (6-Pack) (LDPH3WH6-A)
- PANDUIT Faceplate, Elec/comm, 106duplex, Ei (T70PEI)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- LEGRAND Deep Switch and Receptacle Box, Ivory (V5744S)
- Panduit Electrical Raceways