Shop All Sensor Cordsets & Receptacles
Panduit
Industrialnet Shielded Patch Cord Cordset Cable
Mfr # ISTPHCH2MTL
Zoro # G008438017
original price:
$72.33
21% off
$56.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application (1) 10BASE-T (Ethernet) (2) 100BASE-T (Fast Ethernet) (3) 1000BASE-T (Gigabit Ethernet) (4) Industrial Ethernet (5) Ethernet/IP (6) Control Panel deployments featuring power source voltages (7) Uplinks featuring gigabit data transmission from the control panel to the consolidation point (8) High flex applications â€"œ Robotic, C-Track
- IP Rating IP20
- Plug Type 8 Position
- Jacket Material Thermoplastic Elastomer
- Color Teal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ISTPHCH2MTL
- Zoro # G008438017
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Nominal Cable Outside Diameter (mm) | 7.1 |
Overall Length (m) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-WT)
- LEVITON Receptacle (TCR15-W)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 100 (TY534M)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- PANDUIT PAN-NET BOX OF 10 RX6A 10GIG UTP RJ45 TO RJ45 PATCH CORD 2FT CORDSET CABLE, 10PK (UTP6A2)
- EMPIRE 16POS M PLG/BLUNT ASSEMBLY 17FT CORDSET CABLE (EWS-4369-E17)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- IFM 5M 240V-Ac 300V-Dc Cordset Cable (EVT001 ADOGH040VAS0005E04)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE (32635)
- Panduit Sensor Cordsets & Receptacles