Shop All Terminal Block Accessories
Panduit
Industrial Net, Ss, Fp, Sg, Wh
Mfr # IAEFP1
Zoro # G007479493
product price: $150.99
/pk 10, $15.10/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 in
- Material Stainless Steel
- Color Metallic
- Gang Opening Type Single Gang
- Outlet Orientation Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IAEFP1
- Zoro # G007479493
- UPC # 7498399882
- Country of Origin United States
- Category Terminal Block Accessories
Dimensions
Width | 2.75 in |
Overall Width (mm) | 69.85 |
Overall Depth (In.) | 0.16 |
Overall Width (In.) | 2.75 |
Overall Height (mm) | 114.3 |
Overall Depth (mm) | 4.06 |
Overall Height (In.) | 4.5 |
Details
Material | Stainless Steel |
Color | Metallic |
Gang Opening Type | Single Gang |
Outlet Orientation | Flat |
Number of Ports | 1 |
Identification Type | Adhesive Label |
Note | IAEFP1 replaces CIFP1S |
Product Type | Bulkhead Faceplate |
Mount Orientation | Vertical |
Product Class | Faceplates & Boxes |
Description
Industrial Net, Ss, Fp, Sg, Wh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON GenPurposeLatching Relay, 120VAC, 3A, 10Pin (MY2K AC120)
- NVENT HOFFMAN SYSPEND Aluminum HMI Front Plate, 325x375, Aluminum (SY3237AFP)
- WIEGMANN End Cap, NOVAL Accessory, Carbon Steel (E0808)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- Panduit Power Distribution Blocks & Terminal Blocks