Shop All Hydraulic Crimping Tools
Panduit
Industrial, Hydraulic Pump, 10Kpsi, Batt
Mfr # CT-2902BPHP/TO
Zoro # G304860369
Free Shipping & Returns
$5,829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Hydraulic Pressure - Crimping 10
- Width 6.5 in
- Standards RoHS Compliant, CE Compliant, OSHA Compliant
- Type Crimping Pumps
- Height 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CT-2902BPHP/TO
- Zoro # G304860369
- UPC # 61305675415
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Width | 6.5 in |
Height | 11.5 in |
Details
Working Hydraulic Pressure - Crimping | 10 |
Standards | RoHS Compliant, CE Compliant, OSHA Compliant |
Type | Crimping Pumps |
Description
Pump, 10KPSI, Battery Operated, Tool Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 400-480V, Altivar 212 AC Drive (ATV212HD30N4)
- TIMKEN TIM-41125, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 41125 (41125)
- SMITH BEARING Track Roller, Yoke, Dia 1 In., V-Groove (VYR-4-1/2)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- PANDUIT 1.7 TON CRIMP TOOL ASSEMBLY - AUS (CT-2300/AUS)
- BURNDY Dieless Hydraulic Crimper, 24" L, 13.6 lb (Y81K2)
- WEATHERHEAD Spacer Ring, 1555805 (ET425SR-030D)
- WEATHERHEAD Spacer Ring, 1555772 (ET425SR-225D)
- BURNDY Hydraulic Self Contained Crimp Tool (Y750HSXT)
- WEATHERHEAD Spacer Ring, 1555788 (ET425SR-015A)
- WEATHERHEAD Spacer Ring, 1555841 (ET313SR-090A)
- Panduit Hydraulic Crimping Tools