Shop All Hydraulic Crimping Tools
Panduit
Industrial, Hydraulic Pump, 10Kpsi, Batt
Mfr # CT-2902BPHP/ST
Zoro # G804860258
product price: $6,999.99
/ea
Free Shipping & Returns
$6,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Hydraulic Pressure - Crimping 10
- Standards RoHS Compliant, CE Compliant, OSHA Compliant
- Type Crimping Pumps
- Includes Battery Charger, Two 4.0 Ah Makita Li-On Batteries, Remote Pendant Switch, Shoulder Strap
- Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CT-2902BPHP/ST
- Zoro # G804860258
- UPC # 61305675765
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Width | 6.5 in |
Height | 11.5 in |
Details
Working Hydraulic Pressure - Crimping | 10 |
Standards | RoHS Compliant, CE Compliant, OSHA Compliant |
Type | Crimping Pumps |
Includes | Battery Charger, Two 4.0 Ah Makita Li-On Batteries, Remote Pendant Switch, Shoulder Strap |
Description
Pump, 10KPSI, Battery Operated, 110V Charger & 2 Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-150-KW Set Screw Collar with Keyway (C-150-KW)
- FORNEY 4-Piece Air Coupler and Plug Truflate Kit (75327)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK0810)
- GATES PowerGrip GT3 Belts - 2M and 3M, 370-2MGT-09 (370-2MGT-09)
- PANDUIT 1.7 TON CRIMP TOOL ASSEMBLY - AUS (CT-2300/AUS)
- EATON AEROQUIP Hyd Crimping Machine, 1/4 to 1 1/4 In Cap (ET1000-001)
- WEATHERHEAD Spacer Ring, 1555835 (ET313SR-060D)
- WEATHERHEAD Spacer Ring, 1555803 (ET425SR-090A)
- WEATHERHEAD Spacer Ring, 1555759 (ET425SR-060D)
- DYNO DYNO: TOOLS-Crimping Network Too (DYN-490173)
- WEATHERHEAD Spacer Ring, 1555757 (ET425SR-045A)
- Panduit Hydraulic Crimping Tools