Shop All Terminal Block Accessories
Panduit
Industrial, 8pt, Cupatchpanel, Rg
Mfr # CDPP8RG
Zoro # G407479499
product price: $1,020.99
/pk 10, $102.10/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 2.65 in
- Height 6.62 in
- Depth 4.6 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CDPP8RG
- Zoro # G407479499
- UPC # 7498364234
- Country of Origin United States
- Category Terminal Block Accessories
Dimensions
Width | 2.65 in |
Height | 6.62 in |
Depth | 4.6 in |
Overall Width (In.) | 2.65 |
Overall Height (In.) | 6.62 |
Overall Height (mm) | 168.14 |
Overall Depth (In.) | 4.6 |
Overall Depth (mm) | 116.84 |
Overall Width (mm) | 67.31 |
Details
Color | Gray |
Material | Polycarbonate |
Module Type | Mini-Com® |
Identification Type | Label Pocket |
Shield Type | Unshielded |
Number of Ports | 8 |
Patch Panel Style | DIN Rail Mount |
Product Type | DIN Rail Mount |
Product Color | Rock Gray |
Product Class | Copper Systems |
Description
Industrial, 8pt, Cupatchpanel, Rg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Top Spring, 1/2" (FS-1/2TG E/G)
- WESTWARD Welding Cable, 2/0,100 ft., Red, Rubber (19YE38)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACO Insulated Connector, 2 In., Malleable Iron (3518)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- Panduit Terminal Block Accessories