Shop All Label Makers & Printers
Panduit
Includes Mp300 Printer, 1 Cassette Of S1
Mfr # MP300
Zoro # G404860382
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Includes (1) MP300 Printer, (1) S100X150VAM Self-Laminating Label Cassette, (1) Hard Carrying Case, (1) Li-lon rechargeable battery pack, (2) magnetic attachments, (1) USB cable, (1) AC Power Adapter with North America power cord.
- Height 3.8 in
- Overall Height 3.8
- Overall Length 11.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MP300
- Zoro # G404860382
- UPC # 61305676342
- Country of Origin United States
- Category Label Makers & Printers
Dimensions
Height | 3.8 in |
Overall Height | 3.8 |
Overall Length | 11.6 in |
Details
Standards | RoHS Compliant |
Includes | (1) MP300 Printer, (1) S100X150VAM Self-Laminating Label Cassette, (1) Hard Carrying Case, (1) Li-lon rechargeable battery pack, (2) magnetic attachments, (1) USB cable, (1) AC Power Adapter with North America power cord. |
Description
The Panduit MP300 mobile label printer is the ideal solution for labeling in the field. Our printer offers a wide variety of die-cut and continuous label sizes up to 1.5” wide and an automatic cutter with capabilities for full and half cuts. With 360 dpi resolution and fast printing speed, the MP300 increases labeling productivity. Printer comes with one label cassette, hard carrying case, rechargeable battery pack, magnetic attachments, USB cable, and power adapter. Available only in North America.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 8" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0815)
- SMARTMAX My First Vehicles, Magnetic Vehicle Building Set (SMX 226US)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Purple (15A844)
- AVERY DENNISON ID Label, 2x2, White, PK225 (6572)
- PANDUIT Includes Mp100 Printer W/ Protective Imp (MP100)
- PANDUIT 300 Dpi Printer, Including Easy- (TDP43ME/AUS)
- PANDUIT Includes Mp300 Printer, One (1) S100X15 (MP300/E)
- DYMO Rhino 5200 Industrial Labeling Tool. Includes Rhino 5200 And Carrying (1756589)
- EPSON Handheld Label Printer, 1-1/2"Max Label W (LW-PX900PCD)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- DYMO LabelWriter 5XL Label Printer 2112554 (3282112554)
- Panduit Label Makers & Printers