Shop All Cable Ties
Panduit
IMS Strapping Blue, 316L SS, Epoxy FC,
Mfr # IMSP16T35-QR6LB
Zoro # G3145417
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 984-1/4 in
- Color Blue
- Width 0.63 in
- Tensile Strength 700 lb
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMSP16T35-QR6LB
- Zoro # G3145417
- UPC # 61305616848
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 984-1/4 in |
Width | 0.63 in |
Details
Color | Blue |
Item | Fully Coated Strapping |
Tensile Strength | 700 lb |
Material | 316L Stainless Steel |
Temp. Range | -40 to 150°C |
Standards | UL 62275 |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.014 in |
Resists | Flame |
Product Class | Wire Routing, Management & Protection |
Description
IMS Strapping Blue, 316L SS, Epoxy FC, 16mm (.63")
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88302)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK-10PK)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/10-R)
- HUBBELL 1G Gray Gfci Outlet Cover (5101-5)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 100 (BT2M-C0)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 50 (MRS2LH-L4)
- PANDUIT Cable Tie, Lh, 14.4", Metdetpoly, Dbu, PK50 (PLT4H-L186)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 (PLT1S-C0)
- GARDNER BENDER Gardner Bender 46-206UVB Cable Tie, UVB, 6" 30 Lb - 100 pk. (46-206UVB)
- Panduit Cable Ties