Shop All Steel Strapping
Panduit
Ims Strapping, 316L Ss, Epoxy Fc, 9.5M
Mfr # IMSP9.5T35-QR6L
Zoro # G104858849
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.37 in
- Application Corrosive Environment
- Material Stainless Steel
- For Use With BT75SDT
- Overall Length 984.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMSP9.5T35-QR6L
- Zoro # G104858849
- UPC # 61305601527
- Country of Origin China
- Category Steel Strapping
Dimensions
Width | 0.37 in |
Overall Length | 984.24 in |
Overall Width | 0.37 |
Details
Application | Corrosive Environment |
Material | Stainless Steel |
For Use With | BT75SDT |
Color | Black |
Standards | RoHS Compliant |
Description
StrongHold IMSP9.5T35-QR6L Coated Metal Strapping Coils offer contractors an economical option for mechanical fastening. They provide secure connections while offering a lower installed cost and enhanced productivity. Made of 316L stainless steel and are coated in epoxy polyester. They are 82’ x 0.4” (25m x 10mm) in size and come individually packaged. Pair with StrongHold buckles for the complete solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Integra Liquid Ink Rollerball Pens, PK12 (ITA39390)
- BRADY Magnet Attachment, For BMP61, M610 (M610-MAGNET)
- XEROX XEROX COMP WC 5325/5330 5335- (006R01159)
- PARTNERS BRAND 6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000 (PBDK0612)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (P.SSK.34.200)
- SIGNODE Steel Strapping, 23 mil, 1795 ft. L (2X2096)
- BAND-IT Stainless Steel Band, 15 mil, 50 ft. L (GRC906)
- ZORO SELECT Steel Strapping, 300 ft. L, Oscillated (52YU47)
- IDL PACKAGING 5/8" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.58.200)
- BAND-IT Band, 316Ss, 5/8 X 0.030 X 100 RL/100Ft (C40599)
- BAND-IT Bandit Band 201/301 1/4X.020 RL/100Ft (C20299)
- Panduit Strapping