Shop All Steel Strapping
Panduit
Ims Strapping, 316L Ss, Epoxy Fc, 16Mm
Mfr # IMSP16T35-QR6L
Zoro # G404858761
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.62 in
- Application Perfect for some of the most challenging industries, including sign and signal, oil and gas and industrial
- Material Stainless Steel
- Overall Length 984.24 in
- Overall Width 0.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMSP16T35-QR6L
- Zoro # G404858761
- UPC # 61305601529
- Country of Origin China
- Category Steel Strapping
Dimensions
Width | 0.62 in |
Overall Length | 984.24 in |
Overall Width | 0.62 |
Details
Application | Perfect for some of the most challenging industries, including sign and signal, oil and gas and industrial |
Material | Stainless Steel |
Color | Blue |
For Use With | BT75SDT |
Standards | UL Listed (File # E56854),RoHS Compliant |
Description
StrongHold IMSP16T35-QR6L Coated Metal Strapping Coils offer contractors an economical option for mechanical fastening. They provide secure connections while offering a lower installed cost and enhanced productivity. Made of 316L stainless steel and are coated in epoxy polyester. They are 82’ x 0.6” (25m x 16mm) in size and come individually packaged. Pair with StrongHold buckles for the complete solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORD)
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 36", Kraft, 15/Bundle (HD6636DW)
- U-MARK A10 Paint Marker Red 2mm 12/bx (10104)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Black (WL-BK-025-25)
- TEKNIKA STRAPPING SYSTEMS Strapping Coil, Steel, Mini, 1/2", 200 ft. (SC1220)
- ZORO SELECT Steel Strapping, 20 mil, 300 ft. L (3CTV1)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.34.200)
- IDL PACKAGING 3/4" Steel Strapping Kit, 200 Ft. Sealless Combination Tool (U.SSK.34.200)
- ENCORE PACKAGING Steel Kit Compact for 58 Steel Strapping, Closed Seals (S58KP2)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 26 in L (BFWE-E0820-026-U)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG430)
- Panduit Strapping