Shop All Steel Strapping
Panduit
Ims Strapping, 316L Ss, Epoxy Fc, 12Mm
Mfr # IMSP12T35-QR6L
Zoro # G704858836
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.47 in
- Application Corrosive Environment
- Material Stainless Steel
- Color Black
- For Use With BT75SDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMSP12T35-QR6L
- Zoro # G704858836
- UPC # 61305601528
- Country of Origin China
- Category Steel Strapping
Dimensions
Width | 0.47 in |
Overall Length | 984.24 in |
Overall Width | 0.47 |
Details
Application | Corrosive Environment |
Material | Stainless Steel |
Color | Black |
For Use With | BT75SDT |
Standards | RoHS Compliant |
Description
StrongHold IMSP12T35-QR6L Coated Metal Strapping Coils offer contractors an economical option for mechanical fastening. They provide secure connections while offering a lower installed cost and enhanced productivity. Made of 316L stainless steel and are coated in epoxy polyester. They are 82’ x 0.5” (25m x 12mm) in size, and come individually packaged. Pair with StrongHold buckles for the complete solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 6", Kraft, 10/Bundle (493T53)
- OFFICEMATE Heavy Duty Paper Punch, Three Hole, Blk (90089)
- CHARLES LEONARD Extra Heavy Duty Stapler, 230 Sheet Capacity (82640)
- LEARNING RESOURCES Pretend + Play® Dish Set, 24 Pieces (0294)
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P041)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (B.SSK.12.300)
- BAND-IT Tielok Ii Hand Tool (A92079)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 20 in L (BFWE-E0820-020-U)
- ZORO SELECT Steel Strapping, 5/8 in.W, 0.023 in., PK12 (32TL78)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG430)
- SIGNODE Steel Strapping, 20 mil, 2478 ft. L (2X1534)
- Panduit Strapping