Shop All Steel Strapping
Panduit
Ims Strapping, 316L Ss, 90 Degree Bend.5Mm (.37")
Mfr # IMS9.5T35-QR6L
Zoro # G504858203
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.37 in
- Application Corrosive Environment
- Material Stainless Steel
- For Use With BT75SDT
- Overall Length 984.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMS9.5T35-QR6L
- Zoro # G504858203
- UPC # 61305601524
- Country of Origin China
- Category Steel Strapping
Dimensions
Width | 0.37 in |
Overall Length | 984.24 in |
Overall Width | 0.37 |
Details
Application | Corrosive Environment |
Material | Stainless Steel |
For Use With | BT75SDT |
Color | Natural |
Standards | RoHS Compliant |
Description
Panduit Pan-Steel StrongHold Custom Strapping can be cut to meet your many project needs. Built with 316L stainless steel with a fold-over lock, it maintains a safe, secure connection despite severe weather, intense UV rays, high vibration and galvanic corrosion. Perfect for some of the most challenging industries, including sign and signal, oil and gas and industrial. 82.0'L (25m), 0.4"W (10mm), EA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMBIR Nscan 690Gt Duplex Id Card Scanner W/ Ambirscan: Vertical High-Speed (DS690GT-AS)
- ZEBRA PEN Sarasa Dry X1 Gel Retractable RDI 0.7mm Blue Dozen (45620)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK (66334)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 16x4 Digit, Width: 3 3/8 in (TEXTI36XPRO)
- BAND-IT Giant Band 201Ss 11/4X.044X100 RL100Ft (G43299)
- BAND-IT Bandit Band 201/301 1/4X.020 RL/100Ft (C20299)
- PARTNERS BRAND Steel Strapping Tensioner, Deluxe, 3/4" - 1 1/4", Black, 1/Each (SST14)
- BAND-IT Band, Gcs, 3/4 X 0.030 X 100 RL/100Ft (C30699)
- IDL PACKAGING 5/8" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.58.200)
- PARTNERS BRAND Regular-Duty Steel Strapping, 3/4" x .023 Gauge x 1,710', Black, 100Lbs./Coil (SS34023)
- BAND-IT Band, 316Ss, 3/4 X 0.030 X 100 RL/100Ft (C40699)
- Panduit Strapping