Shop All Steel Strapping
Panduit
Ims Strapping, 316L Ss, 19Mm (.75")
Mfr # IMS19T75-QR6L
Zoro # G704858461
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.74 in
- Material Stainless Steel
- Application Corrosive Environment
- Overall Width 0.74
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMS19T75-QR6L
- Zoro # G704858461
- UPC # 61305601523
- Country of Origin China
- Category Steel Strapping
Dimensions
Width | 0.74 in |
Overall Width | 0.74 |
Overall Length | 984.25 in |
Details
Material | Stainless Steel |
Application | Corrosive Environment |
Color | Natural |
Standards | RoHS Compliant |
For Use With | BT75SDT |
Description
StrongHold IMS19T75-QR6L Metal Strapping Coils offer contractors an economical option for mechanical fastening. They provide secure connections while offering a lower installed cost and enhanced productivity. Made of 316L stainless steel, are 82’ x 0.7425m x 19mm) in length, 0.020.35mm) thick, and come individually packaged. Pair with StrongHold buckles for the complete solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Metal Weighing Boat, PK3 (80850088)
- BETTER OFFICE PRODUCTS Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip (45051)
- OHAUS Digital Compact Bench Scale 4.4 lb./2kg Capacity (V31XH2)
- TREND ENTERPRISES Kid Zone Stinky Stickers® Variety Pack, PK678 (T83921)
- RIP-TIE Strap, Heavy Duty, White, PK2, 1x10" (N-10-G02-W)
- BAND-IT Clip, 5/8 In., PK100 (GRE455)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 74 in L (BFWE-E0820-074-U)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 38 in L (BFWE-E0820-038-U)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG430)
- VESTIL Steel Heavy Duty Strapping Cart, 22-5/16" x 25" x 41-5/16", Blue/Yellow (STRAP-PS-HD)
- Panduit Steel Strapping