Shop All Steel Strapping
Panduit
Ims Strapping, 316L Ss, 12Mm (.47")
Mfr # IMS12T35-QR6L
Zoro # G904858568
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.47 in
- Material Stainless Steel
- Application Corrosive Environment
- For Use With BT75SDT
- Overall Width 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # IMS12T35-QR6L
- Zoro # G904858568
- UPC # 61305601525
- Country of Origin China
- Category Steel Strapping
Dimensions
Width | 0.47 in |
Overall Width | 0.47 |
Overall Length | 984.24 in |
Details
Material | Stainless Steel |
Application | Corrosive Environment |
For Use With | BT75SDT |
Color | Natural |
Standards | RoHS Compliant |
Description
Panduit Pan-Steel StrongHold Custom Strapping can be cut to meet your many project needs. Built with 316L stainless steel with a fold-over lock, it maintains a safe, secure connection despite severe weather, intense UV rays, high vibration and galvanic corrosion. Perfect for some of the most challenging industries, including sign and signal, oil and gas and industrial. 82.0'L (25m), 0.5"W (12mm), Tensile strength: 2445, EA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Navy D ring Binder 5" Binder Capacity Letter (26978)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 24", Kraft, 15/Case (P4024K)
- CANON Ink Cartridge, Pg-245Xl, Black (8278B001)
- ZORO SELECT Strapping Cutter, Regular Duty, L 9 In (3CTX3)
- VESTIL Steel Heavy Duty Strapping Cart, 22-5/16" x 25" x 41-5/16", Blue/Yellow (STRAP-PS-HD)
- ZORO SELECT Steel Strapping, 0.017" Thickness, 3/4" W (52YU50)
- BAND-IT Stainless Steel Band, 50 ft. L, 1/2 In. W (GRC204)
- ZORO SELECT Steel Strapping, 5229 ft. L, 3/8" W (406D84)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 300 Ft., Black (MAL12.300)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.34.200)
- Panduit Strapping