Shop All Steel Strapping Seals
Panduit
Ims Buckle, 316L Ss, 90 Degree Bend.5Mm (.37") (100 Pack), 100PK
Mfr # IMSBL9.5-C6L
Zoro # G404858808
product price: $32.99
/pk 100, $0.33/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Natural
- Application Corrosive Environment
- Standards RoHS Compliant
- Overall Length 14.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMSBL9.5-C6L
- Zoro # G404858808
- UPC # 61305601530
- Country of Origin China
- Category Steel Strapping Seals
Dimensions
Overall Length | 14.6 mm |
Overall Width | 0.37 |
Width | 0.37 in |
Details
Material | Stainless Steel |
Color | Natural |
Application | Corrosive Environment |
Standards | RoHS Compliant |
For Use With | BT75SDT |
Description
StrongHold IMSBL9.5-C6L L Style Buckles for metal strapping have a fold-over lock design to maintain a safe and secure connection. Made of 316 AISI stainless steel and come in packages of 100. For use with StrongHold 0.4” (10mm) strapping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 12" x 8", Kraft, 25/Bundle (55VJ10)
- POSTAL PRODUCTS UNLIMITED Postal Products Unlimited N1027183 Classic Black 1812 Architectural Series Mailbox (N1027183)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Fluorescent Pink, 500/Roll (DL610K)
- REDIFORM Perfect Binding Chemestry Book, Blue (RED43571)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK250 (16P030)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25499)
- PAC STRAPPING PRODUCTS Pac Strapping Steel Strapping Coil, 2940'L x 1/2"W x 0.020" Thick, Black, 1 Pack (1/2X.020 ST-VS)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP1)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK200 (3CTV4)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 5/8', Silver, 1000/Case (PS5810SEAL)
- BAND-IT Strapping Buckle, 1/2 In., Banding, PK50 (GRC354)
- Panduit Strapping