Shop All Steel Strapping Seals
Panduit
Ims Buckle, 316L Ss, 19Mm (.75") (100 Pack), 100PK
Mfr # IMSBE19-C6L
Zoro # G904858926
product price: $148.99
/pk 100, $1.49/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Natural
- Application Corrosive Environment
- Standards RoHS Compliant
- Overall Length 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMSBE19-C6L
- Zoro # G904858926
- UPC # 61305601531
- Country of Origin China
- Category Steel Strapping Seals
Dimensions
Overall Length | 25 mm |
Width | 0.75 in |
Overall Width | 0.75 |
Details
Material | Stainless Steel |
Color | Natural |
Application | Corrosive Environment |
Standards | RoHS Compliant |
Description
StrongHold IMSBE19-C6L E Style Buckles for metal strapping have a fold-over lock design to maintain a safe and secure connection. Made of 316 AISI stainless steel and come in packages of 100. For use with StrongHold 0.8” (19mm) strapping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST TRADING Everest 020-RD 20 in. 600 Denier Polyester Duffel Gear Bag (020-RD)
- KYOCERA KYOCERA TASK ALFA 3252ci CYAN (TK-8339C)
- RIP-TIE Strap, Heavy Duty, Orange, PK2, 1x10" (N-10-G02-O)
- PARTNERS BRAND Corrugated Mailers, 21" x 6" x2" White, 50/Bundle (M2162)
- BAND-IT Earlokt Buckles, 316Ss, 3/4, PK100 (C45699)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK1000 (ST-O-34)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25599)
- WRAP-IT STORAGE STRAP ASST 6PK (106-234BX)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- BAND-IT Clip, 5/8 In., PK50 (GRC155)
- SIGNODE Strapping Seal, 3/4In, Snap-On Grit, PK1000 (34 DY)
- Panduit Strapping