Shop All Steel Strapping Seals
Panduit
Ims Buckle, 316L Ss, 16Mm (.63") (100 Pack), 100PK
Mfr # IMSBL16-C6L
Zoro # G004858857
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Corrosive Environment
- Color Natural
- Overall Width 0.63
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # IMSBL16-C6L
- Zoro # G004858857
- UPC # 61305601533
- Country of Origin China
- Category Steel Strapping Seals
Dimensions
Overall Width | 0.63 |
Overall Length | 20.1 mm |
Width | 0.63 in |
Details
Material | Stainless Steel |
Application | Corrosive Environment |
Color | Natural |
Standards | RoHS Compliant |
For Use With | BT75SDT |
Description
StrongHold IMSBL16-C6L L Style Buckles for metal strapping have a fold-over lock design to maintain a safe and secure connection. Made of 316 AISI stainless steel and come in packages of 100. For use with StrongHold 0.6” (16mm) strapping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 3", Kraft, 25/Bundle (55VH55)
- AGRI PRO ENTERPRISES Mechanical Hanging Scales (99917)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- MADE-TO-STICK Hanging File Tab/Insert- 1/5 Tab- 2 1/4 in- Clear Tab/White Insert- 25/Pack (MA41492)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Overlap Push Type Steel Strapping Seals, 3/4" Strap Width, Pack of 1000 (603)
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC255)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- BAND-IT Strapping Buckle, 3/4 In., PK25 (GRUB256)
- FECHOMETAL USA Ear-Lokt Buckle, 201 Stainless Ste, PK100 (FDT5212712NFMT)
- ENCORE PACKAGING Encore Packaging Battery Charger (E1260-58)
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC253)
- Panduit Strapping