Shop All Steel Strapping Seals
Panduit
Ims Buckle, 316L Ss, 12Mm (.47") (100 Pack), 100PK
Mfr # IMSBL12-C6L
Zoro # G804858927
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Corrosive Environment
- Overall Width 0.57
- Width 0.57 in
- Overall Length 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # IMSBL12-C6L
- Zoro # G804858927
- UPC # 61305601532
- Country of Origin China
- Category Steel Strapping Seals
Dimensions
Overall Width | 0.57 |
Width | 0.57 in |
Overall Length | 0.63 in |
Details
Material | Stainless Steel |
Application | Corrosive Environment |
For Use With | BT75SDT |
Standards | RoHS Compliant |
Description
StrongHold IMSBL12-C6L Stainless Steel L Style Buckles are designed to maintain a safe and secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for harsh conditions. For use with 0.512mm) strapping. For indoor/outdoor use and come in packages of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Clear, 18/Case (TNB303)
- AT-A-GLANCE 22 x 17" One-Color Desk Pad Calendar, White (AAGSK241600)
- NOVUS Premium HD Staples, 23/24, 1k, 24mm, PK1000 (042-0644)
- BSC PREFERRED 7 x 7 x 12'' Tall Corrugated Boxes, 25PK (S-4387)
- VISIONTRON Sign Holder, 22x28 Sign Frame (SP600S3PA-2228DSR)
- BAND-IT Strapping Buckle, 1/2 In., PK50 (GRC454)
- BAND-IT Strapping Buckle, 1/2 In., PK10 (GRC724)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK1000 (PET-O-58)
- FECHOMETAL USA Screw-Lokt Buckle, 304 Stainless S, PK100 (FBS43M0620IFMT)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP2)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1/4" Width, PK100 (FDT2363506NFMT)
- Panduit Steel Strapping Seals