Shop All Cable Ties
Panduit
Imlt Tie, 316L Ss, Standard, 679Mm (26.8 (100 Pack), 100PK
Mfr # IMLT203S-C6L
Zoro # G204859418
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 26.7 in
- Color Metallic
- Width 0.18 in
- Tensile Strength 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMLT203S-C6L
- Zoro # G204859418
- UPC # 61305602384
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 26.7 in |
Width | 0.18 in |
Width - Cable Tie | 0.18 |
Max. Bundle Dia. | 8 |
Length - Cable Tie | 26.7 in |
Overall Length | 27.1 in |
Details
Design - Cable Tie | Standard |
Color | Metallic |
Item | Tie |
Tensile Strength | 125 lb |
Material | Stainless Steel |
Temp. Range | 1000.4 Degrees F |
Standards | UL Listed (File # E56854) |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.01 in |
Resists | Flame |
For Use With | GS4MT,PPTMT,ST2MT,HTMT |
Max Operating Temperature | 538 degrees Celsius |
Product Color | Natural |
Min Operating Temperature | -60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
Stronghold IMLT Tie, 316L SS, Standard, 679mm (26.8"), 0.25 mm (0.010") thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet 25M Sc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (SCLC-SM-25M-ENC)
- LEVITON Occ Snsr, PIR/Usonic, 120/230/277V AC, Wht (OSSMD-GAW)
- ECM INDUSTRIES Short Bat TOG Switch (GSW-125)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 5 (J-B6-C05-BK)
- Panduit Cable Ties