Shop All Cable Ties
Panduit
Imlt Tie, 316L Ss, Standard, 521Mm (20.5 (100 Pack), 100PK
Mfr # IMLT152S-C6L
Zoro # G504859309
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 20-1/2 in
- Color Metallic
- Width 0.18 in
- Tensile Strength 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMLT152S-C6L
- Zoro # G504859309
- UPC # 61305602381
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 20-1/2 in |
Width | 0.18 in |
Width - Cable Tie | 0.18 |
Max. Bundle Dia. | 6 |
Length - Cable Tie | 20.5 in |
Overall Length | 20.8 in |
Details
Design - Cable Tie | Standard |
Color | Metallic |
Item | Tie |
Tensile Strength | 125 lb |
Material | Stainless Steel |
Temp. Range | 1000.4 Degrees F |
Standards | UL Listed (File # E56854) |
Indoor/Outdoor | Indoor/Outdoor |
Resists | Flame |
Thickness | 0.01 in |
For Use With | GS4MT,PPTMT,ST2MT,HTMT |
Product Color | Natural |
Max Operating Temperature | 538 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees Celsius |
Description
Stronghold IMLT Tie, 316L SS, Standard, 521mm (20.5"), 0.25 mm (0.010") thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 10A, 300V AC, Non-Indicating (A3T10)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No (3RT20261AK643MA0)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/White, PK50 (PLT1M-L1-10)
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (BT2I-C0)
- PANDUIT Hoseassembly, Pts-Ppts-Pthtools, 1 ft. (PPH10)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT262CL-GREEN)
- Panduit Cable Ties