Shop All Cable Ties
Panduit
Imlt Tie, 316L Ss, Standard, 362Mm (14.3 (100 Pack), 100PK
Mfr # IMLT102S-C6L
Zoro # G404859720
product price: $83.99
/pk 100, $0.84/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 14.3 in
- Color Natural
- Width 0.18 in
- Tensile Strength 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMLT102S-C6L
- Zoro # G404859720
- UPC # 61305602359
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14.3 in |
Width | 0.18 in |
Width - Cable Tie | 0.18 |
Max. Bundle Dia. | 4 |
Length - Cable Tie | 14.3 in |
Overall Length | 14.25 in |
Details
Design - Cable Tie | Standard |
Color | Natural |
Item | Tie |
Tensile Strength | 125 lb |
Material | Stainless Steel |
Temp. Range | 1000 Degrees F to -76 Degrees F |
Standards | UL Listed (File # E56854) |
Indoor/Outdoor | Indoor/Outdoor |
Resists | Flame |
Thickness | 0.01 in |
For Use With | GS4MT, PPTMT, ST2MT, HTMT |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees Celsius |
Max Operating Temperature | 538 degrees Celsius |
Description
StrongHold IMLT102S-C6L Metal Locking Ties are suitable for a variety of environments, from general purpose applications all the way to chemical plants and refineries, the StrongHold IMLTs are strong enough to withstand the most corrosive environments. Standard cross section, 14.3362mm) length. For indoor/outdoor use, made of 316L stainless steel, uncoated, and come in packages of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (LC1D80U7)
- RCI Rutherford Controls Inc RCI Pushbutton (916N-BH-MO 28)
- WINDSOR CORD - POWER 18/3 SJT 37-1/2' BLUE, 300V (8.613-551.0)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-4)
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m (PHM1)
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie BK PK 25 (SG450HG-Q0)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100 (BT2I-C)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PM2H25-C)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- GARDNER BENDER 8" L Cable Tie PK 100 (46-308)
- Panduit Cable Ties