Shop All Cable Ties
Panduit
Imlt Tie, 316L Ss, Standard, 259Mm (10.2 (100 Pack), 100PK
Mfr # IMLT69S-C6L
Zoro # G504858432
product price: $80.49
/pk 100, $0.80/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 10.2 in
- Color Metallic
- Width 0.18 in
- Tensile Strength 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMLT69S-C6L
- Zoro # G504858432
- UPC # 61305602373
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 10.2 in |
Width | 0.18 in |
Width - Cable Tie | 0.18 |
Max. Bundle Dia. | 2.7 |
Length - Cable Tie | 10.2 in |
Overall Length | 10.2 in |
Details
Design - Cable Tie | Standard |
Color | Metallic |
Item | Tie |
Tensile Strength | 125 lb |
Material | Stainless Steel |
Temp. Range | -76 |
Standards | UL Listed (File # E56854) |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.1 in |
Resists | Flame |
Product Color | Natural |
Max Operating Temperature | 538 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees Celsius |
Description
Stronghold IMLT Tie, 316L SS, Standard, 259mm (10.2"), 0.25 mm (0.010") thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C21710B)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A, Width: 2.5 in (8910DPA32V09)
- SQUARE D 240V 10A LIMIT SWITCH (XCKJ10511H7)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT262CL-BROWN)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- PANDUIT Stronghold Cable Tie, 7.4L (188Mm), .19W (100 Pack), 100PK (S7-50-C2)
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 (PLT6LH-L)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- PANDUIT 8.5" L Releasable Miniature Cable Tie BK PK 100 (ERT2M-C20)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S06YW-TA)
- Panduit Cable Ties