Shop All Cable Ties
Panduit
Imlt Tie, 316L Ss, Standard, 201Mm (7.9") (100 Pack), 100PK
Mfr # IMLT51S-C6L
Zoro # G104859716
product price: $71.99
/pk 100, $0.72/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 7.9 in
- Width 0.18 in
- Tensile Strength 125 lb
- Width - Cable Tie 0.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMLT51S-C6L
- Zoro # G104859716
- UPC # 61305602376
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7.9 in |
Width | 0.18 in |
Width - Cable Tie | 0.18 |
Max. Bundle Dia. | 2 |
Length - Cable Tie | 7.9 in |
Overall Length | 8 in |
Details
Design - Cable Tie | Standard |
Color | Natural |
Item | Tie |
Tensile Strength | 125 lb |
Material | Stainless Steel |
Temp. Range | 1000 Degrees F to -76 Degrees F |
Standards | UL Listed (File # E56854) |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.01 in |
Resists | Flame |
For Use With | GS4MT, PPTMT, ST2MT, HTMT |
Max Operating Temperature | 538 degrees Celsius |
Min Operating Temperature | -60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
StrongHold IMLT51S-C6L Metal Locking Ties are suitable for a variety of environments, from general purpose applications all the way to chemical plants and refineries, the StrongHold IMLTs are strong enough to withstand the most corrosive environments. Standard cross section, 7.9201mm) length. For indoor/outdoor use, made of 316L stainless steel, uncoated, and come in packages of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 15 ft., Ylw, 15A, 5-15P, 120V (GFPSTOEMA)
- RACO Electrical Box, 8 cu in, Cable Box, 1 Gang, Non-Metallic, Rectangular (7308RAC)
- HAMMOND Galvanized Steel Enclosure, 14 in D (HCT484814H)
- TECHFLEX Braided SleevIng, 1.500 In., 200 ft., Black (PTN1.50BK200)
- PANDUIT Cable Tie, 7.4"L, Nylon, Blue, PK1000 (PLT2S-M6)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 (PLT12EH-Q0)
- PANDUIT Cable Tie, 17.5"L, Nylon, Black, PK100 (PLT5S-C0)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- ADVANCE CABLE TIES 11 50lb Natural/ White Cable Tie 100/BG (AL-11-50-9-C)
- Panduit Cable Ties