Shop All Cable Ties
Panduit
Imlt Tie, 316L Ss, Heavy, 521Mm (20.5"), (50 Pack), 50PK
Mfr # IMLT152H-L6L
Zoro # G504859347
product price: $77.85
/pk 50, $1.56/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20-1/2 in
- Color Metallic
- Width 0.31 in
- Tensile Strength 200 lb
- Width - Cable Tie 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMLT152H-L6L
- Zoro # G504859347
- UPC # 61305602303
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 20-1/2 in |
Width | 0.31 in |
Width - Cable Tie | 0.31 |
Max. Bundle Dia. | 6 |
Length - Cable Tie | 20.5 in |
Overall Length | 20.8 in |
Details
Color | Metallic |
Tensile Strength | 200 lb |
Material | Stainless Steel |
Temp. Range | -76 |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed (File # E56854) |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.01 in |
Resists | Flame |
For Use With | GS4MT,PPTMT,ST2MT,HTMT |
Product Color | Natural |
Max Operating Temperature | 538 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees Celsius |
Description
Stronghold IMLT Tie, 316L SS, Heavy, 521mm (20.5"), 0.25 mm (0.010") thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELTRON 3Ft Cat 5E White Rj45 Snagless Network Patch Cable - 3 Ft Rj45 M/M (90-C5ECB-WH-003)
- MERSEN Fuse, GDL Series, Time Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRY5362W)
- AC WORKS NEMA L21-20P 20A 3-Phase 120/208V 3PY, 5-Wire Locking Male Plug UL, C-UL Approval in Black (ASL2120P-BK)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- PANDUIT Hoseassembly, Pts-Ppts-Pthtools, 1 ft. (PPH10)
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M30)
- PANDUIT Cable Tie, 14.4, Polypropylene, Blue, PK100 (PLT4S-C186)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- POWER FIRST 27.5" L Heavy Duty Cable Tie BK PK 50 (36J174)
- Panduit Cable Ties