Shop All Cable Ties
Panduit
Imlt Tie, 316L Ss, Heavy, 201Mm (7.9"), (50 Pack), 50PK
Mfr # IMLT51H-L6L
Zoro # G504859620
product price: $42.99
/pk 50, $0.86/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.9 in
- Color Natural
- Width 0.31 in
- Tensile Strength 200 lb
- Width - Cable Tie 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMLT51H-L6L
- Zoro # G504859620
- UPC # 61305602306
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7.9 in |
Width | 0.31 in |
Width - Cable Tie | 0.31 |
Max. Bundle Dia. | 2 |
Length - Cable Tie | 7.9 in |
Overall Length | 20.5 in |
Details
Color | Natural |
Tensile Strength | 200 lb |
Material | Stainless Steel |
Temp. Range | 1000 Degrees F to -76 Degrees F |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed (File # E56854) |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.01 in |
Resists | Flame |
Product Class | Wire Routing, Management & Protection |
Description
StrongHold IMLT51H-L6L Self-Locking Metal Ties offer contractors an economical metal cable tie option for commercial construction and general-purpose applications. They provide a strong, durable method for cable bundling and the self-locking head design speeds installation and locks into place at any length along the tie body. Heavy, 7.9201mm), 0.0100.25mm) thick made of 316L stainless steel and come in packages of 50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 1000A, 300V AC, Non-Indicating (A3T1000)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (2NT1-1)
- PANDUIT Cable Tie, 7.6"L, Nylon, Black, PK100 (PLB2S-C0)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- PANDUIT 11-13/16" L, 0.27" W, natural Plastic Cable Tie, Package quantity: 50 (BT3LH-L)
- PANDUIT Cable Tie, 11.8", Nylon, Black, PK50 (BT3LH-L0)
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- PANDUIT Stronghold Cable Tie, 7.4L (188Mm), .19W (100 Pack), 100PK (S7-50-C2)
- PANDUIT 6.2" L Intermediate Cable Tie NAT PK 100 (SG150I-C)
- BELKIN Multicolored Cable Ties, PK6 (F8B024)
- Panduit Cable Ties